2002-992
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-992 Wago Terminal Blocks, 2002 Series, TOPJOBS end/intermediate plate, for
MFG Item Number
20020992

2002-992 Wago Terminal Blocks, 2002 Series, TOPJOBS end/intermediate plate, for

MFG Item Number
20020992
Item Number
2002-992
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-992
TOPJOBS end/intermediate plate, for

2002 Series Information

Specifications

Specifications
Manufacturer Part Number 20020992
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS end/intermediate plate, for 2002 series fuse blocks, 2.0 mm wide, orange
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.005 lbs
Gross Weight 0.008 lbs