2002D
Dwyer Instruments Panel Meters & Gauges, 2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002D

Dwyer Instruments Panel Meters & Gauges, 2000 Series

2002D

Dwyer Instruments Panel Meters & Gauges, 2000 Series
Magnehelic Gage Dual Scale Range
MFG Item Number
2002D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 2000 Series
Item #
2002D
Magnehelic Gage Dual Scale Range

2000 Series Information

Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage with a wide choice of 81 models and 27 options to choose from. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures‑‑either positive, negative (vacuum) or differential. The design resists shock, vibration, over‑pressures and is weatherproof to IP67.


Specifications

Specifications
Manufacturer Part Number 2002D
Manufacturer Dwyer Instruments
Product Series 2000
Family Series Dwyer Instruments Panel Meters & Gauges, 2000 Series
Description Magnehelic Gage Dual Scale Range 0-2In WC And 0-500 Pascals
Range 0-2 " WC, 0-500 Pa
Case Size 4.75 "
Case Material Aluminum
Connection 1/8 NPT
Units Dual Scale: in W.C, Pa
Window Composition Plastic
Vent Blowout Plug
Approvals EU
Net Weight 1.3 lbs
Gross Weight 1.3 lbs