2002Y-138/240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002Y-138/240 Time Mark Protection Relays, 3 Phase Monitor Unbalance Monitor

MFG Item Number
98074703

2002Y-138/240 Time Mark Protection Relays, 3 Phase Monitor Unbalance Monitor

MFG Item Number
98074703
Item Number
2002Y-138/240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2002Y-138/240
3 Phase Monitor Unbalance Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98074703
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Monitor Unbalance Monitor
Phase 3
Voltage 138 V
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Restart Delay (Sec) 1 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Net Weight 0.625 lbs
Gross Weight 0.625 lbs