2003-7692
Wago Terminal Blocks, 2003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2003-7692

Wago Terminal Blocks, 2003 Series

2003-7692

Wago Terminal Blocks, 2003 Series
End and intermediate plate
Item Number
2003-7692
MFG Item Number
20037692
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2003 Series
Item #
2003-7692
End and intermediate plate

2003 Series Information

Specifications

Specifications
Manufacturer Part Number 20037692
Manufacturer Wago
Product Series 2003
Family Series Wago Terminal Blocks, 2003 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0054 lbs
Gross Weight 0.006 lbs