20034LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20034LS

Brady Labels, B-235 Paper Series

20034LS

Brady Labels, B-235 Paper Series
B-235 3.5X10 100/PK NON-HAZARDOUS
Item Number
20034LS
MFG Item Number
141370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
20034LS
B-235 3.5X10 100/PK NON-HAZARDOUS

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141370
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description NON-HAZARDOUS WASTE White on Green, 3.5 H x 10 W, Paper, Pack of 100 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color White
Background Color Green
Special Environment Type Temperature Range: -40-149 °F
Label Height 3.5 "
Label Width 10 "
Language English
Legend Non-Hazardous Waste
Net Weight 0 lbs
Gross Weight 0.0709 lbs