20035LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20035LS

Brady Labels, B-235 Paper Series

20035LS

Brady Labels, B-235 Paper Series
B-235 3.875X3.875 100/PK HMIG LABEL
Item Number
20035LS
MFG Item Number
141371
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
20035LS
B-235 3.875X3.875 100/PK HMIG LABEL

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141371
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description HEALTH, FLAMMABILITY, REACTIVITY, PROTECTIVE EQUIPMENT, 3.875 H x 3.875 W, Black/Blue/Red/Yellow on White, Pack of 100 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 3.875 "
Label Width 3.875 "
Language English
Legend Health, Flammability, Reactivity, Protective Equipment
Net Weight 0 lbs
Gross Weight 0.0244 lbs