B-235 Paper Series Information
| Manufacturer Part Number | 141378 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-235 Paper |
| Family Series | Brady Labels, B-235 Paper Series |
| Description | HEALTH/SALUD, FLAMMABILITY/INFLAMABILIDAD, REACTIVITY/REACTIVIDAD, PROTECTIVE EQUIPMENT/EQUIPO PROTECTIVO, 5.875 H x 4 W, Black/Blue/Red/Yellow on White, Pack of 100 Labels |
| Material Type | Paper |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Environment Type | Temperature Range: -40-149 °F |
| Label Height | 5.875 " |
| Label Width | 4 " |
| Language | English, Spanish |
| Legend | Health/Salud, Flammability/Inflamabilidad, Reactivity/Reactividad, Protective Equipment/Equipo |
| Net Weight | 0 lbs |
| Gross Weight | 0.0388 lbs |