Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20041394 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Separator plate |
| Connection Type | Snap On |
| Composition | Polyamide |
| Color | Orange |
| Approvals | UL |
| Net Weight | 0.0065 lbs |
| Gross Weight | 0.007 lbs |