Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2004-406/020-000 Wago Wire & Cable, 2004 Series, Delta jumperinsulated 1-2 3-4 5-6,
2004-406/020-000 Wago Wire & Cable, 2004 Series, Delta jumperinsulated 1-2 3-4 5-6,
Item Number
2004-406/020-000
This item cannot be canceled or returned
Description
Wire & Cable, 2004 Series
Delta jumperinsulated 1-2 3-4 5-6,
Specifications
Specifications
| Manufacturer Part Number |
60359438 |
| Manufacturer |
Wago |
| Product Series |
2004 |
| Family Series |
Wago Wire & Cable, 2004 Series |
| Description |
Delta jumperinsulated 1-2 3-4 5-6, light gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
6 |
| Comments |
Light Gray |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.009 lbs |
2004-406/020-000
Wago Wire & Cable, 2004 Series