Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2004 Series Information
| Manufacturer Part Number | 60359596 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2004 |
| Family Series | Wago Wire & Cable, 2004 Series |
| Description | Push-in type jumper barinsulated from 1 to 9, light gray |
| Type | Bridges |
| Number of Pieces | 1 |
| Number of Poles | 1-9 |
| Comments | Light Gray |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.008 lbs |