Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2004 Series Information
| Manufacturer Part Number | 20040541 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2004 |
| Family Series | Wago Terminal Blocks, 2004 Series |
| Description | End plate |
| Connection Type | Set Screws |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.0013 lbs |
| Gross Weight | 0.001 lbs |