2004L-CX-1000
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2004L-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, Cable; 4Cond; 22AWG;

MFG Item Number
2004L-CX-1000

2004L-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, Cable; 4Cond; 22AWG;

MFG Item Number
2004L-CX-1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
2004L-CX-1000
1000ft. Coil, Cable; 4Cond; 22AWG;

Series Information

Specifications

Specifications
Manufacturer Part Number 2004L-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 1000ft. Coil, Cable; 4Cond; 22AWG; 7x30; TC; PVC ins; Chrome PVC jkt; UL CMR
Number of Conductors 4
Number of Pairs 2
Conductor Type Stranded
Wire Size Range 22 AWG
Stranding 7/30
Jacket Thickness 0.014 "
Voltage 300 V
Temperature Rating 14-167 °F
Shielding Unshielded
Insulation Material PVC
Outer Diameter 0.13 "
Length 1,000 '
Application Audio Cable
Net Weight 15.57 lbs
Gross Weight 15.57 lbs