Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2005-7300 Wago Terminal Blocks, Lock-outprevents reclosing of slide
MFG Item Number
20057300

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2005-7300 Wago Terminal Blocks, Lock-outprevents reclosing of slide

MFG Item Number
20057300
Item Number
2005-7300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
2005-7300
Lock-outprevents reclosing of slide

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 20057300
Description Lock-outprevents reclosing of slide link Snap-in type, orange
Type Lock-Out
Net Weight 0 lbs
Gross Weight 0.001 lbs