2005-7692
Wago Terminal Blocks, 2005 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2005-7692 Wago Terminal Blocks, 2005 Series, End and intermediate plate1 mm

MFG Item Number
20057692

2005-7692 Wago Terminal Blocks, 2005 Series, End and intermediate plate1 mm

MFG Item Number
20057692
Item Number
2005-7692
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2005 Series
Item #
2005-7692
End and intermediate plate1 mm

2005 Series Information

Specifications

Specifications
Manufacturer Part Number 20057692
Manufacturer Wago
Product Series 2005
Family Series Wago Terminal Blocks, 2005 Series
Description End and intermediate plate1 mm thick, orange
Connection Type Snap On
Composition Polyamide
Color Orange
Net Weight 0 lbs
Gross Weight 0.009 lbs