20058LS
Brady Labels, B-851 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20058LS

Brady Labels, B-851 Polyester Series

20058LS

Brady Labels, B-851 Polyester Series
B-851 6X6 BLK/YEL 10/PK CHEMICAL LABEL
Item Number
20058LS
MFG Item Number
141380
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-851 Polyester Series
Item #
20058LS
B-851 6X6 BLK/YEL 10/PK CHEMICAL LABEL

B-851 Polyester Series Information

Specifications

Specifications
Manufacturer Part Number 141380
Manufacturer Brady
Product Series B-851 Polyester
Family Series Brady Labels, B-851 Polyester Series
Description CAUTION CONTAINS PCBs Polychlorinated Biphenyls, 6 H x 6 W, Black on Yellow, Pack of 10 Labels
Material Type Polyester
Text Color Black
Background Color Yellow
Special Environment Type Temperature Range: -40-212 °F
Label Height 6 "
Label Width 6 "
Language English
Legend Caution Contains Pcbs (Polychlorinated Biphenyls)
Net Weight 0 lbs
Gross Weight 0 lbs