20059LS
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20059LS

Brady Labels, B-302 Polyester Series

20059LS

Brady Labels, B-302 Polyester Series
B-302 1X2 WHT/BLUE 100/PK NO PCBS
Item Number
20059LS
MFG Item Number
141381
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
20059LS
B-302 1X2 WHT/BLUE 100/PK NO PCBS

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 141381
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description No PCBs, 1 H x 2 W, White on Blue, Pack of 100 Labels
Material Type Polyester
Adhesive Yes
Finish Gloss
Text Color White
Background Color Blue
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 1 "
Label Width 2 "
Language English
Legend No Pcbs
Net Weight 0 lbs
Gross Weight 0.0625 lbs