Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-1615 Wago Terminal Blocks, 2-conductor fuse terminal block;

MFG Item Number
2006-1615

2006-1615 Wago Terminal Blocks, 2-conductor fuse terminal block;

MFG Item Number
2006-1615
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1615
2-conductor fuse terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 2006-1615
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor fuse terminal block; with pivoting fuse holder; for 5 x 20 mm miniature metric fuse;
Type Fuse Block
Spacing 6 mm
Current Rating 15 A
UL Voltage 600 V
Wire Size Range 8 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Black
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.051 lbs