2006-402-R-120A
Gemco Limit Switches, 2006 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-402-R-120A

Gemco Limit Switches, 2006 Series

2006-402-R-120A

Gemco Limit Switches, 2006 Series
Rotary Limit Switch, 2-Circuit, N4,
Item Number
2006-402-R-120A
MFG Item Number
2006402R120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 2006 Series
Item #
2006-402-R-120A
Rotary Limit Switch, 2-Circuit, N4,

2006 Series Information

  • Reduces Hazards to Inexperienced Users
  • Removes Danger of Terminal Shorting From Water, Corrosion, Or Accidental Shorting From Other Metal Objects, Because of Its Insulating Properties
  • Enclosures are made of FIBRALLOY ‑ An Electrical Insulator
  • Reduces Design Time
  • Reduces Machine Work On Special Cams and Gears For Different Operating Ratios


Videos

Specifications

Specifications
Manufacturer Part Number 2006402R120A
Manufacturer Gemco
Product Series 2006
Family Series Gemco Limit Switches, 2006 Series
Description Rotary Limit Switch, 2-Circuit, N4, Right Hand, 120:1 Ratio, SPDT
Shaft Extension Right Hand
Output SPDT
Gear Reducer None
Ratio 120:1
NEMA Rating NEMA 4
Net Weight 3.1 lbs
Gross Weight 3.315 lbs