2006-402L60C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-402L60C

Gemco Limit Switches

2006-402L60C

Gemco Limit Switches
Rotary Limit Switch, 60:1 Ratio,
Item Number
2006-402L60C
MFG Item Number
2006402L60C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
2006-402L60C
Rotary Limit Switch, 60:1 Ratio,

Series Information

Specifications

Specifications
Manufacturer Part Number 2006402L60C
Manufacturer Gemco
Family Series Gemco Limit Switches
Description Rotary Limit Switch, 60:1 Ratio, DPDT
Shaft Extension Left Hand
Output 2-DPDT
Gear Reducer None
Ratio 60:1
Approvals CSA, UL
Net Weight 3.115 lbs
Gross Weight 3.325 lbs