2006-404-L-40-A
Gemco Limit Switches, 2006 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-404-L-40-A

Gemco Limit Switches, 2006 Series

2006-404-L-40-A

Gemco Limit Switches, 2006 Series
Rotary Limit Switch, 4 Circuit, N1,
Item Number
2006-404-L-40-A
MFG Item Number
2006404L40A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 2006 Series
Item #
2006-404-L-40-A
Rotary Limit Switch, 4 Circuit, N1,

2006 Series Information

  • Reduces Hazards to Inexperienced Users
  • Removes Danger of Terminal Shorting From Water, Corrosion, Or Accidental Shorting From Other Metal Objects, Because of Its Insulating Properties
  • Enclosures are made of FIBRALLOY ‑ An Electrical Insulator
  • Reduces Design Time
  • Reduces Machine Work On Special Cams and Gears For Different Operating Ratios


Videos

Specifications

Specifications
Manufacturer Part Number 2006404L40A
Manufacturer Gemco
Product Series 2006
Family Series Gemco Limit Switches, 2006 Series
Description Rotary Limit Switch, 4 Circuit, N1, LH Shaft
Shaft Extension Left Hand
Output SPDT
Gear Reducer None
Ratio 40:1
NEMA Rating NEMA 4
Net Weight 4.5 lbs
Gross Weight 4.74 lbs