Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2006-404L120A Gemco Limit Switches, 2006 Series, Rotary Limit Switch, N4, L/H Shaft,
MFG Item Number
2006404L120A
2006-404L120A Gemco Limit Switches, 2006 Series, Rotary Limit Switch, N4, L/H Shaft,
MFG Item Number
2006404L120A
Item Number
2006-404L120A
This item cannot be canceled or returned
Description
Limit Switches, 2006 Series
Rotary Limit Switch, N4, L/H Shaft,
- Reduces Hazards to Inexperienced Users
- Removes Danger of Terminal Shorting From Water, Corrosion, Or Accidental Shorting From Other Metal Objects, Because of Its Insulating Properties
- Enclosures are made of FIBRALLOY ‑ An Electrical Insulator
- Reduces Design Time
- Reduces Machine Work On Special Cams and Gears For Different Operating Ratios
Specifications
Specifications
| Manufacturer Part Number |
2006404L120A |
| Manufacturer |
Gemco |
| Product Series |
2006 |
| Family Series |
Gemco Limit Switches, 2006 Series |
| Description |
Rotary Limit Switch, N4, L/H Shaft, 120:1 Ratio |
| Shaft Extension |
Left Hand |
| Output |
SPDT |
| Gear Reducer |
None |
| Ratio |
120:1 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
4.5 lbs |
2006-404L120A
Gemco Limit Switches, 2006 Series