Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-435 Wago Wire & Cable, Push-in type jumper barinsulated

MFG Item Number
60359607

2006-435 Wago Wire & Cable, Push-in type jumper barinsulated

MFG Item Number
60359607
Item Number
2006-435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, Series
Item #
2006-435
Push-in type jumper barinsulated

Series Information

Specifications

Specifications
Manufacturer Part Number 60359607
Manufacturer Wago
Family Series Wago Wire & Cable
Description Push-in type jumper barinsulated from 1 to 5, light gray
Type Bridges
Number of Pieces 1
Number of Poles 1-5
Comments Light Gray
Net Weight 0.01 lbs
Gross Weight 0.008 lbs