Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60359664 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Wire & Cable |
| Description | Step-down jumper |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Light Gray |
| Net Weight | 2.835 lbs |
| Gross Weight | 0.004 lbs |