20060LS
Brady Labels, B-933 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20060LS Brady Labels, B-933 Polyester Series, B-933 1X2 100/PK CAUTION CONTAINS PCBS

MFG Item Number
141382

20060LS Brady Labels, B-933 Polyester Series, B-933 1X2 100/PK CAUTION CONTAINS PCBS

MFG Item Number
141382
Item Number
20060LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-933 Polyester Series
Item #
20060LS
B-933 1X2 100/PK CAUTION CONTAINS PCBS

B-933 Polyester Series Information

Specifications

Specifications
Manufacturer Part Number 141382
Manufacturer Brady
Product Series B-933 Polyester
Family Series Brady Labels, B-933 Polyester Series
Description CAUTION CONTAINS PCBs Polychlorinated Biphenyls…, 1 H x 2 W, Black on Yellow, Pack of 100 Labels
Material Type Polyester
Adhesive Yes
Text Color Black
Background Color Yellow
Special Environment Type Temperature Range: -40-212 °F
Label Height 1 "
Label Width 2 "
Language English
Legend Caution Contains Pcbs (Polychlorinated Biphenyls)
Net Weight 0 lbs
Gross Weight 0.0059 lbs