2006402L10C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006402L10C

Gemco Limit Switches

2006402L10C

Gemco Limit Switches
Rotary Limit Switch NEMA 4 2 CIR
MFG Item Number
2006402L10C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
2006402L10C
Rotary Limit Switch NEMA 4 2 CIR

Series Information

Specifications

Specifications
Manufacturer Part Number 2006402L10C
Manufacturer Gemco
Family Series Gemco Limit Switches
Description Rotary Limit Switch NEMA 4 2 CIR 10:1 LH DPDT
Shaft Extension Left Hand
Output 2-DPDT
Gear Reducer None
Ratio 10:1
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.465 lbs