Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, EQP Global SD Series
2006SDSC41A
Toshiba Motors, EQP Global SD Series
MOTOR, EQP GLOBAL SD, 200HP, 150KW,
MFG Item Number
2006SDSC41A
This item cannot be canceled or returned
Description
Motors, EQP Global SD Series
MOTOR, EQP GLOBAL SD, 200HP, 150KW,
EQP Global SD Series Information
Specifications
Specifications
| Manufacturer Part Number |
2006SDSC41A |
| Manufacturer |
Toshiba |
| Product Series |
EQP Global SD |
| Family Series |
Toshiba Motors, EQP Global SD Series |
| Description |
MOTOR, EQP GLOBAL SD, 200HP, 150KW, 1200RPM, 3PH, 60HZ, 575V, S449T |
| Type |
General Purpose |
| Horsepower |
200 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
S449T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
185 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Net Weight |
3820 lbs |
| Gross Weight |
3820 lbs |
2006SDSC41A
Toshiba Motors, EQP Global SD Series