2007-8891
Wago Terminal Blocks, 2007 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2007-8891

Wago Terminal Blocks, 2007 Series

2007-8891

Wago Terminal Blocks, 2007 Series
End and separator plate
Item Number
2007-8891
MFG Item Number
20078891
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2007 Series
Item #
2007-8891
End and separator plate

2007 Series Information

Specifications

Specifications
Manufacturer Part Number 20078891
Manufacturer Wago
Product Series 2007
Family Series Wago Terminal Blocks, 2007 Series
Description End and separator plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0126 lbs
Gross Weight 0.013 lbs