Series Information
| Manufacturer Part Number | 2007E13 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Enclosures |
| Description | Pushbutton Enclosure, 3-Hole, 22mm, Diecast Aluminum, 80x180x52mm, (2)M20 Wire Entries |
| Material | Aluminum |
| Composition | Metallic |
| Hole Size | 22 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 3 " |
| Nominal Width | 7 " |
| Nominal Depth | 2 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 4X |
| Approvals | CE, UL |
| Net Weight | 1.03 lbs |
| Gross Weight | 1.225 lbs |