2008XDSB41A
Toshiba Motors, EQP Global 841 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2008XDSB41A

Toshiba Motors, EQP Global 841 Series

2008XDSB41A

Toshiba Motors, EQP Global 841 Series
MOTOR, EQP GLOBAL 841, 200HP, 149KW,
MFG Item Number
2008XDSB41A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 841 Series
Item #
2008XDSB41A
MOTOR, EQP GLOBAL 841, 200HP, 149KW,

EQP Global 841 Series Information

Specifications

Specifications
Manufacturer Part Number 2008XDSB41A
Manufacturer Toshiba
Product Series EQP Global 841
Family Series Toshiba Motors, EQP Global 841 Series
Description MOTOR, EQP GLOBAL 841, 200HP, 149KW, 900RPM, 3PH, 60HZ, 460V, TEFC, S449T
Type General Purpose
Horsepower 200 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame S449T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 254 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 3800 lbs
Gross Weight 3800 lbs