Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Wire Identification, 2009 Series
2009-110/762-807
Wago Wire Identification, 2009 Series
Marking strips; cut to a defined
MFG Item Number
2009-110/762-807
This item cannot be canceled or returned
Description
Wire Identification, 2009 Series
Marking strips; cut to a defined
Specifications
Specifications
| Manufacturer Part Number |
2009-110/762-807 |
| Manufacturer |
Wago |
| Product Series |
2009 |
| Family Series |
Wago Wire Identification, 2009 Series |
| Description |
Marking strips; cut to a defined length; Specialty printing; not stretchable; Horizontal marking; |
| Material Description |
Not Stretchable |
| Color |
White |
| Comments |
Strips; Cut to defined length |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2009-110/762-807
Wago Wire Identification, 2009 Series