2009-145/000-007

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2009-145/000-007 Wago Labels, 2009 Series, MINI-WSB INLINE
MFG Item Number
60249785

2009-145/000-007 Wago Labels, 2009 Series, MINI-WSB INLINE

MFG Item Number
60249785
Item Number
2009-145/000-007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 2009 Series
Item #
2009-145/000-007
MINI-WSB INLINE

2009 Series Information

Specifications

Specifications
Manufacturer Part Number 60249785
Manufacturer Wago
Product Series 2009
Family Series Wago Labels, 2009 Series
Description MINI-WSB INLINE
Application Terminal Block
Material Type Polyamide
Adhesive No
Background Color Gray
Label Width 5 mm
Recommended Printer(s) Smart Printer
Net Weight 0.219 lbs
Gross Weight 0.219 lbs