2009-145/000-017

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2009-145/000-017

Wago Labels, 2009 Series

2009-145/000-017

Wago Labels, 2009 Series
Mini-WSB Inline; for Smart Printer;
MFG Item Number
2009-145/000-017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 2009 Series
Item #
2009-145/000-017
Mini-WSB Inline; for Smart Printer;

2009 Series Information

Specifications

Specifications
Manufacturer Part Number 2009-145/000-017
Manufacturer Wago
Product Series 2009
Family Series Wago Labels, 2009 Series
Description Mini-WSB Inline; for Smart Printer; 1700 pieces on roll; stretchable 5 - 5.2 mm; plain; snap-on type;
Application Terminal Block
Material Type Polyamide
Adhesive No
Background Color Light Green
Label Width 5 mm
Recommended Printer(s) Smart Printer
Net Weight 0 lbs
Gross Weight 0.193 lbs