Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Wago Terminal Blocks |
|---|---|
| Manufacturer | Wago |
| Manufacturer Part Number | 20090182 |
| Description | TOPJOBS testing tap, tool-free, 12 AWG max, for testing TOPJOBS terminal blocks, gray |
| Type | Testing Tap |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.007 lbs |