2009-414/000-006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2009-414/000-006 Wago Wire & Cable, 2009 Series, Push-in type wire jumperinsulated L

MFG Item Number
60350723

2009-414/000-006 Wago Wire & Cable, 2009 Series, Push-in type wire jumperinsulated L

MFG Item Number
60350723
Item Number
2009-414/000-006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, 2009 Series
Item #
2009-414/000-006
Push-in type wire jumperinsulated L

2009 Series Information

Specifications

Specifications
Manufacturer Part Number 60350723
Manufacturer Wago
Product Series 2009
Family Series Wago Wire & Cable, 2009 Series
Description Push-in type wire jumperinsulated L = 110 mm, blue
Type Bridges
Number of Pieces 1
Comments Black
Net Weight 0.005 lbs
Gross Weight 0.007 lbs