Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2009 Series Information
| Manufacturer Part Number | 20090414 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2009 |
| Family Series | Wago Wire & Cable, 2009 Series |
| Description | TOPJOBS wire jumper, insulated, 110 mm long, conductor cross section 1.5 mm Square, suitable for 2001, |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Black |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.007 lbs |