2009-515

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2009-515 Wago Labels, 2009 Series, WMB Inline

MFG Item Number
60385372

2009-515 Wago Labels, 2009 Series, WMB Inline

MFG Item Number
60385372
Item Number
2009-515
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 2009 Series
Item #
2009-515
WMB Inline

2009 Series Information

Specifications

Specifications
Manufacturer Part Number 60385372
Manufacturer Wago
Product Series 2009
Family Series Wago Labels, 2009 Series
Description WMB Inline
Application Terminal Block
Adhesive No
Background Color White
Label Width 5 mm
Recommended Printer(s) Smart Printer
Comments For Phoenix Contact's rail-mount terminal blocks
Net Weight 0.29 lbs
Gross Weight 0.242 lbs