200FM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

200FM

Brush Fuses Fuses, FM Series

200FM

Brush Fuses Fuses, FM Series
FUSE, 200A
MFG Item Number
200FM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FM Series
Item #
200FM
FUSE, 200A

FM Series Information

  • 180~350 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC BS88 Approvals
FM Series HRC Fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Manufacturer Part Number 200FM
Manufacturer Brush Fuses
Product Series FM
Family Series Brush Fuses Fuses, FM Series
Description FUSE, 200A
Fuse Type British Standard (BS88)
Current Rating 200 A
AC Voltage 660 VAC
DC Voltage 450 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 450 VDC, 200 kA @ 660 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 1.97 "
Approvals BS88, IEC, UL
Net Weight 0.5294 lbs
Gross Weight 0.4982 lbs