Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
200MJ30-7
Eaton's Bussmann series Fuses
MFG Item Number
200MJ30-7
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
200MJ30-7 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Utility fuse-link, low voltage, 200 A, AC 415 V, BS88/J, 31 x 110 mm, gU, BS, 82mm fixing centres, type 7 |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
200 A |
| AC Voltage |
415 VAC |
| Net Weight |
0.3494 lbs |
| Gross Weight |
0.3494 lbs |
200MJ30-7
Eaton's Bussmann series Fuses