200RB001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

200RB001 MTE DC Link Chokes, RB Series, DC LINK CHOKES

MFG Item Number
200RB001

200RB001 MTE DC Link Chokes, RB Series, DC LINK CHOKES

MFG Item Number
200RB001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, RB Series
Item #
200RB001
DC LINK CHOKES

RB Series Information

  • 1 Amp Through 1000 Amps Standards
  • UL, cUL, and CSA Approvals
  • 1000 Volts DC Maximum Voltage
  • Reduce AC input line harmonics
  • Absorb voltage/current spikes
  • Reduce AC ripple on DC bus
  • Solve nuisance over‑voltage tripping
  • Reduce DC Bus transient over‑voltage
DC Link Chokes are an economical means of filtering the DC bus voltage in variable frequency drives (VFDs). Designed to be added to a VFD’s internal bridge and bus, they help reduce AC input line current harmonic distortion while absorbing DC bus voltage spikes. They can be used individually, typically on the positive DC bus, or in pairs with one each on both the positive and negative bus.


Specifications

Specifications
Manufacturer Part Number 200RB001
Manufacturer MTE
Product Series RB
Family Series MTE DC Link Chokes, RB Series
Description DC LINK CHOKES
Current Rating 200 A
Lug Size 2-0000
Inductance 0.12 mH
Wattage 42 W
Torque 150
Max Voltage 1,000 VDC
Approvals CSA, UL
Operating Temperature 60 °C
Net Weight 0 lbs
Gross Weight 0 lbs