200RC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

200RC

Eaton's Bussmann series Fuses

200RC

Eaton's Bussmann series Fuses
200A TRACTION FUSE 1
MFG Item Number
200RC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
200RC
200A TRACTION FUSE 1

Series Information

Specifications

Specifications
Manufacturer Part Number 200RC
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 690 Vac, 500 Vdc, 200A, None, Fuse, Class C gL/gG
Fuse Type NH Type
Current Rating 200 A
Net Weight 0.1 lbs
Gross Weight 0.1 lbs