Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

201-009-01

Altech Enclosures

201-009-01

Altech Enclosures
TGPC2015-9-to, 202x152x90mm
MFG Item Number
201-009-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
201-009-01
TGPC2015-9-to, 202x152x90mm

Series Information

Specifications

Specifications
Manufacturer Part Number 201-009-01
Manufacturer Altech
Family Series Altech Enclosures
Description TGPC2015-9-to, 202x152x90mm
Material Polycarbonate
Composition Non-Metallic
Window/Clear Cover Yes
NEMA Rating NEMA 4X
Nominal Height 5 "
Nominal Width 7 "
Nominal Depth 2 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs