Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
201-200-DPDT Littelfuse Protection Relays, 201 Series, 3-Ph 11-Pin Plug-in VM/ 190-240V/ DP
MFG Item Number
201-200-DPDT
201-200-DPDT Littelfuse Protection Relays, 201 Series, 3-Ph 11-Pin Plug-in VM/ 190-240V/ DP
MFG Item Number
201-200-DPDT
This item cannot be canceled or returned
Description
Protection Relays, 201 Series
3-Ph 11-Pin Plug-in VM/ 190-240V/ DP
Specifications
Specifications
| Manufacturer Part Number |
201-200-DPDT |
| Manufacturer |
Littelfuse |
| Product Series |
201 |
| Family Series |
Littelfuse Protection Relays, 201 Series |
| Description |
3-Ph 11-Pin Plug-in VM/ 190-240V/ DP |
| Phase |
3 |
| Voltage |
190-240 V |
| Time Delay Trip (Sec) |
4 s |
| Restart Delay (Sec) |
2 s |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Approvals |
CE, UL |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
201-200-DPDT
Littelfuse Protection Relays, 201 Series