Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
201 Series Information
| Manufacturer Part Number | 201-200-SP |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 201 |
| Family Series | Littelfuse Protection Relays, 201 Series |
| Description | Voltage Monitor, 1-Ph, 190-240VAC, 8-Pin Circ Base, SPDT 10A Output |
| Phase | 1 |
| Voltage | 190-240 V |
| Time Delay Trip (Sec) | 4 s |
| Restart Delay (Sec) | 2 s |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Approvals | CE, UL |
| Net Weight | 0.495 lbs |
| Gross Weight | 0.655 lbs |