Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2010 Series Information
| Manufacturer Part Number | 60359665 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2010 |
| Family Series | Wago Wire & Cable, 2010 Series |
| Description | TOPJOBS jumper, for 2010 series, insulated, 2-way, light-gray |
| Type | Bridges |
| Number of Pieces | 1 |
| Number of Poles | 2 |
| Comments | Light Gray |
| Net Weight | 6.9103 lbs |
| Gross Weight | 0.009 lbs |