Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2010-433 Wago Wire & Cable, 2010 Series, TOPJOBS jumper, for 2010 series,
2010-433 Wago Wire & Cable, 2010 Series, TOPJOBS jumper, for 2010 series,
This item cannot be canceled or returned
Description
Wire & Cable, 2010 Series
TOPJOBS jumper, for 2010 series,
Specifications
Specifications
| Manufacturer Part Number |
60359669 |
| Manufacturer |
Wago |
| Product Series |
2010 |
| Family Series |
Wago Wire & Cable, 2010 Series |
| Description |
TOPJOBS jumper, for 2010 series, insulated, 2-way (1-3), light-gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
1-3 |
| Comments |
Light Gray |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.011 lbs |
2010-433
Wago Wire & Cable, 2010 Series