Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2010-435 Wago Wire & Cable, 2010 Series, Push-in type jumper barinsulated
2010-435 Wago Wire & Cable, 2010 Series, Push-in type jumper barinsulated
This item cannot be canceled or returned
Description
Wire & Cable, 2010 Series
Push-in type jumper barinsulated
Specifications
Specifications
| Manufacturer Part Number |
60359683 |
| Manufacturer |
Wago |
| Product Series |
2010 |
| Family Series |
Wago Wire & Cable, 2010 Series |
| Description |
Push-in type jumper barinsulated from 1 to 5, light gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
1-5 |
| Comments |
Light Gray |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.017 lbs |
2010-435
Wago Wire & Cable, 2010 Series