2010-7192
Wago Terminal Blocks, 2010 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2010-7192

Wago Terminal Blocks, 2010 Series

2010-7192

Wago Terminal Blocks, 2010 Series
End and intermediate plate 1 mm
MFG Item Number
2010-7192
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2010 Series
Item #
2010-7192
End and intermediate plate 1 mm

2010 Series Information

Specifications

Specifications
Manufacturer Part Number 2010-7192
Manufacturer Wago
Product Series 2010
Family Series Wago Terminal Blocks, 2010 Series
Description End and intermediate plate 1 mm thick; orange, 100 pcs.
Connection Type Snap On
Composition Polyamide
Color Orange
Net Weight 0 lbs
Gross Weight 0.005 lbs