20104
Electri-Flex Conduit, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20104

Electri-Flex Conduit, LA Series

20104

Electri-Flex Conduit, LA Series
CONDUIT, 3/8in., LA, BLACK, JACKETED
Item Number
20104
MFG Item Number
LA-10
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Conduit, LA Series
Item #
20104
CONDUIT, 3/8in., LA, BLACK, JACKETED

LA Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~140 Degrees F
  • UL Listed; CSA Certified
Type LA flexible conduit offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations. The jacketing material is of a high quality, rugged, flame retardant PVC compound which resists oils, mild acids and exposure to sunlight.

  • RoHS and WEEE Compliant

Specifications

Specifications
Manufacturer Part Number LA-10
Manufacturer Electri-Flex
Product Series LA
Family Series Electri-Flex Conduit, LA Series
Description CONDUIT, 3/8in., LA, BLACK, JACKETED METALLIC, STEEL, PVC, -20_60, LIQUITIGHT
Trade Size 3/8 "
Diameter 0.71 "
Feet/Pkg. 1,000 '
Inside Bend Radius 2 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Black
Operating Temperature -4-140 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals CSA, UL
Net Weight 290 lbs
Gross Weight 29 lbs