Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20104MLS Brady Signs & Signage, B-811 3.5X10 BLK/GRN/WHT FIRST AID KIT

MFG Item Number
141388

20104MLS Brady Signs & Signage, B-811 3.5X10 BLK/GRN/WHT FIRST AID KIT

MFG Item Number
141388
Item Number
20104MLS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
20104MLS
B-811 3.5X10 BLK/GRN/WHT FIRST AID KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 141388
Manufacturer Brady
Family Series Brady Signs & Signage
Description First aid kit Sign, 3.5 H x 10 W, Black/Green on White, Magnetic Vinyl
Type Safety Signs
Background Color White
Legend First Aid Kit
Material Vinyl
Material Description Magnetic
Language English
Height 3.5 "
Width 10 "
Net Weight 1 lb
Gross Weight 1 lb