Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20107KLS Brady Signs & Signage, B-302 3.5X10 RED/WHT 10/PK NO SMOKING

MFG Item Number
98228

20107KLS Brady Signs & Signage, B-302 3.5X10 RED/WHT 10/PK NO SMOKING

MFG Item Number
98228
Item Number
20107KLS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
20107KLS
B-302 3.5X10 RED/WHT 10/PK NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 98228
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Smoking Sign, 3.5 H x 10 W x 0.006 D, White on Red
Background Color Red
Legend No Smoking
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 3.5 "
Net Weight 0 lbs
Gross Weight 0.0102 lbs